Motion
CXSL25-20-XB6

SMC CORP OF AMERICA
CXSL25-20-XB6

CXSL25-20-XB6
MI ITEM #05809281
MFR #CXSL25-20-XB6
Price$281.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CXSL25-20-XB6

CXSL25-20-XB6
MI ITEM #05809281
MFR #CXSL25-20-XB6

Mfr description
CXSL25-20-XB6 CYL, GUIDE, DUAL ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.18/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Bearings
    Ball Bearing
  • Body Option
    Non-Rotating
  • Cylinder Style
    Guided
  • Guide Type
    Dual Rod
  • Operating Pressure Range
    0.7 to 0.15 MPa, 101.5 psi
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CXS
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)