Specifications
Dimensions
- Bore Diameter3.4375 in
Details
- Country of OriginUS
- Manufacturer Catalog Number055714
- Product TypeAdapter Sleeves
- SeriesSNW
- Type Of BearingSpherical Roller
- UPC_NO782475967766
Overview
Mfr description
055714 SMART SNW ADAPTER