Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2050HP RIV X 234 PITCH W-C/L

Roller Chain - Double Pitch Hollow Pin Series, 2050 / 1-1/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 234 pitches Length
MI ITEM #05809944
MFR #C2050HP RIV X 234 PITCH W-C/L

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
C2050HP RIV X 234 PITCH W-C/L
  • All PEER hollow pins are manufactured with precision.
  • PEER hollow pin chain provides a multitude of possibilities for attachment/cross rod spacing.
  • Ideal for easy assembly and disassembly of attachments.

Specifications

  • Measurement Standard
    Imperial
  • Series
    Double Pitch Hollow Pin
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    234 pitches
  • Pin Diameter
    0.202 in
  • Plate Height
    0.594 in
  • Plate Thickness
    0.080 in
  • Roller Diameter
    0.400 in
  • Chain Standard
    ANSI
  • Standards Met
    ANSI
  • Tensile Strength
    6834 ft-lbs
  • Resistance Application Features
    Not Resistant to Corrosion
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Roller Width
    0.375 in
  • Weight
    12.432 lbs
  • Manufacturer Stock Number
    27542
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text