Motion
DCL1616

NTN
DCL1616

Drawn Cup Needle Roller Bearing - Open Ends, 1.0000 in Bore, 1.2500 in OD, 1.2500 in Width, Open
Mi Item #05810325
MFR #DCL1616
Price$12.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
DCL1616

Drawn Cup Needle Roller Bearing - Open Ends, 1.0000 in Bore, 1.2500 in OD, 1.2500 in Width, Open
Mi Item #05810325
MFR #DCL1616

Mfr description
DCL1616 NEEDLE BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.23/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    1.2500 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.084 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Internal Clearance
    CN
  • Long Description
    The DCL1616 Drawn Cup Needle Roller Bearing has a 1.0000 in bore diameter, open closure type with open ends drawn cup construction, 1.2500 in outside diameter, 1.0000 in overall width, and 0.084 lbs weight, making it ideal for automotive and industrial gear applications.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359057379
  • Max Rpm
    9500 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Seal Material
    Nitrile Rubber
  • Series
    DCL
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359057379
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)