Motion
K6X9X10

NTN
K6X9X10

Needle Roller Bearing - 0.2362 in Bore, 0.3543 in OD, 0.3937 in Width, Open
MI ITEM #05810337
MFR #K6X9X10
Price$16.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K6X9X10

Needle Roller Bearing - 0.2362 in Bore, 0.3543 in OD, 0.3937 in Width, Open
MI ITEM #05810337
MFR #K6X9X10

Mfr description
K6X9X10T2 NEEDLE BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.11/each

Specifications

Dimensions

  • Bore Diameter  
    0.2362 in
  • Outside Diameter  
    0.3543 in
  • Overall Width  
    0.3937 in

Details

  • Bore Type
    Round
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Long Description
    The K6X9X10 Needle Roller Bearing features a 0.2362 in bore diameter, 0.3543 in outside diameter, and 0.3937 in overall width, open closure type.
  • Manufacturer Upc Number
    4547359094374
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359094374

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)