Motion
K8X11X10T2

NTN
K8X11X10T2

Needle Roller and Cage Assembly
Mi Item #05810338
MFR #K8X11X10T2
Price$5.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
K8X11X10T2

Needle Roller and Cage Assembly
Mi Item #05810338
MFR #K8X11X10T2

Mfr description
K8X11X10T2 NEEDLE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.68/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    11 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.003 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Long Description
    The K8X11X10T2 Needle Roller Bearing features a 8 mm bore diameter, 11 mm outside diameter, 10 mm overall width, open closure type, and a weight of 0.003 lbs, making it ideal for compact systems.
  • Manufacturer Upc Number
    4547359094695
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    32000 rpm
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    900 lbf
  • Radial Static Load Capacity
    920 lbf
  • UPC_NO
    4547359094695
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)