Motion
MR122012

NTN
MR122012

Needle Roller Bearing - 0.7500 in Bore, 1.2500 in OD, 0.7500 in Width, Open
MI ITEM #05810341
MFR #MR122012
Price$34.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MR122012

Needle Roller Bearing - 0.7500 in Bore, 1.2500 in OD, 0.7500 in Width, Open
MI ITEM #05810341
MFR #MR122012

Mfr description
MR122012 NEEDLE BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.01/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Outside Diameter  
    1.2500 in
  • Overall Width  
    0.7500 in
  • Weight
    0.117 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The MR122012 Needle Roller Bearing features a 0.7500 in bore diameter, 1.2500 in outside diameter, 0.7500 in overall width, open closure type, and a weight of 0.117 lbs, making it ideal for compact equipment.
  • Manufacturer Upc Number
    4547359102833
  • Max Rpm
    21000 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    4400 lbf
  • Radial Static Load Capacity
    4750 lbf
  • Roller Type
    Needle
  • UPC_NO
    4547359102833

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)