Motion
MR283716

NTN
MR283716

Needle Roller Bearing - 1.7500 in Bore, 2.3125 in OD, 1.2500 in Width, Open
Mi Item #05810342
MFR #MR283716
Price$55.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MR283716

Needle Roller Bearing - 1.7500 in Bore, 2.3125 in OD, 1.2500 in Width, Open
Mi Item #05810342
MFR #MR283716

Mfr description
MR283716 NEEDLE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.02/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Outside Diameter  
    2.3125 in
  • Overall Width  
    1.2500 in
  • Precision Rating
    Not Rated
  • Weight
    0.355 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The MR283716 Needle Roller Bearing features a 1.7500 in bore diameter, 2.3125 in outside diameter, 1.2500 in overall width, open closure type, and a weight of 0.355 lbs, making it ideal for industrial equipment.
  • Manufacturer Upc Number
    4547359103656
  • Max Rpm
    9000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    10000 lbf
  • Radial Static Load Capacity
    16200 lbf
  • Roller Type
    Needle
  • UPC_NO
    4547359103656
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)