Motion
NKS65

NTN
NKS65

Needle Roller Bearing - 2.5591 in Bore, 3.3465 in OD, 1.1024 in Width, Open
MI ITEM #05810352
MFR #NKS65
Price$231.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NKS65

Needle Roller Bearing - 2.5591 in Bore, 3.3465 in OD, 1.1024 in Width, Open
MI ITEM #05810352
MFR #NKS65

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$231.24/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    28 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.785 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The NKS65 Needle Roller Bearing features a 65 mm bore diameter, 85 mm outside diameter, 28 mm overall width, open closure type, and a weight of 0.785 lbs, making it suitable for industrial use.
  • Manufacturer Upc Number
    4547359667240
  • Max Rpm
    6000 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    10600 lbf
  • Radial Static Load Capacity
    21100 lbf
  • Roller Type
    Needle
  • UPC_NO
    4547359667240

Overview

Mfr description
NKS65 NEEDLE ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought