Motion
NK45/20R+1R40X45X20

NTN
NK45/20R+1R40X45X20

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA49.R, NA59, NA69R, NK.R+1R Series
Mi Item #05810356
MFR #NK45/20R+1R40X45X20
Price$115.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK45/20R+1R40X45X20

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA49.R, NA59, NA69R, NK.R+1R Series
Mi Item #05810356
MFR #NK45/20R+1R40X45X20

Mfr description
NK45/20R+1R40X45X20 NEEDLE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.85/each

Specifications

Dimensions

  • Bore Diameter  
    1.5748 in
  • Outside Diameter  
    2.1654 in
  • Overall Width  
    0.7874 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.301 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Long Description
    The NK45/20R+1R40X45X20 Needle Roller Bearing features a 1.5748 in bore diameter, 2.1654 in outside diameter, 0.7874 in overall width, open closure type, and a weight of 0.301 lbs, making it ideal for industrial systems.
  • Lubrication Hole Type
    w/ Oil Hole
  • Manufacturer Upc Number
    4547359128734
  • Max Rpm
    9000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    6300 lbf
  • Radial Static Load Capacity
    11800 lbf
  • UPC_NO
    4547359128734
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)