Motion
48685/48620

NTN
48685/48620

Tapered Roller Bearing Set - 5.6250 in Bore, 7.8750 in OD, 1.6250 in Width, Class 2 Precision, 0.1300 in, 3.300 mm Fillet Radius
MI ITEM #05810380
MFR #48685/48620
Price$757.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
48685/48620

Tapered Roller Bearing Set - 5.6250 in Bore, 7.8750 in OD, 1.6250 in Width, Class 2 Precision, 0.1300 in, 3.300 mm Fillet Radius
MI ITEM #05810380
MFR #48685/48620

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$757.42/each

Specifications

Dimensions

  • Bore Diameter  
    5.6250 in
  • Cone Width
    39.69 mm
  • Cup Width  
    34.13 mm
  • Fillet Radius
    0.1300 in, 3.300 mm
  • Inner Ring Width
    1.5625 in, 39.688 mm
  • Outside Diameter
    7.8750 in
  • Overall Width
    1.6250 in
  • Precision Rating
    Class 2
  • Weight
    8.576 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    48685
  • Compatible Cup
    48620
  • Country of Origin
    US
  • Description
    NSK 48685/48620 Metric Tapered Roller Bearing
  • Double Row Design
    Single row tapered roller bearing, inch-type
  • Dynamic Load Capacity
    227000 N
  • Harmonization Code
    8482.20.0061
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359534504
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359534504

Overview

Mfr description
48685/48620 ASSY
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought