Motion
5309EEG15

NTN
5309EEG15

Double Row Angular Contact Bearing - 45 mm Bore, 100 mm OD, 111 mm Width, Open, Without Snap Ring, CN
Mi Item #05810381
MFR #5309EEG15
Price$316.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5309EEG15

Double Row Angular Contact Bearing - 45 mm Bore, 100 mm OD, 111 mm Width, Open, Without Snap Ring, CN
Mi Item #05810381
MFR #5309EEG15

Mfr description
5309EEG15 BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$316.40/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    1.5630 in, 39.700 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    111 mm
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Description
    5309EEG15 BALL BEARING
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    3413520105945
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520105945
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)