Motion
CDNA2F50-25-D-F5BAL

SMC CORP OF AMERICA
CDNA2F50-25-D-F5BAL

Power Lock Cylinderinder
Mi Item #05810483
MFR #CDNA2F50-25-D-F5BAL
Price$682.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNA2F50-25-D-F5BAL

Power Lock Cylinderinder
Mi Item #05810483
MFR #CDNA2F50-25-D-F5BAL

Mfr description
CDNA2F50-25-D-F5BAL POWER LOCK CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$682.72/each

Specifications

Dimensions

  • Port Size
    3/8 BSPT
  • Unlocking Port Size
    1/4 BSPT

Details

  • Country of Origin
    US
  • Made to Order
    Yes
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Locking Air Cylinders
  • Series
    CNA2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)