Motion
NCDGBA25-1200-M9N

SMC CORP OF AMERICA
NCDGBA25-1200-M9N

NCDGBA25-1200-M9N NCG CYLINDER
Mi Item #05810539
MFR #NCDGBA25-1200-M9N
Price$170.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGBA25-1200-M9N

NCDGBA25-1200-M9N NCG CYLINDER
Mi Item #05810539
MFR #NCDGBA25-1200-M9N

Mfr description
NCDGBA25-1200-M9N NCG CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.20/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Stroke  
    12.0000 in

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)