Motion
MGPM20-150-HN-Z73L

SMC CORP OF AMERICA
MGPM20-150-HN-Z73L

MGPM20-150-HN-Z73L
MI ITEM #05810994
MFR #MGPM20-150-HN-Z73L
Price$373.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM20-150-HN-Z73L

MGPM20-150-HN-Z73L
MI ITEM #05810994
MFR #MGPM20-150-HN-Z73L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$373.66/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Type
    Compact
  • Bracket 1
    Compact Guide
  • Compact Cylinder Type
    Guided Compact
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Lock Type
    End Lock
  • Magnet
    With Magnet
  • Mounting Type
    Compact Guide
  • Product Type
    Guided Air Cylinders
  • Series
    MGP
  • Type
    Guide Cylinder

Overview

Mfr description
MGPM20-150-HN-Z73L CYL, END LOCK GUIDE,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought