Motion
AMD450C-N04
Micro Mist Separator - 0.01 µm Rating, 71 scfm Air Flow Capacity, 0.5000 in Ports, Drain Cock without Auto Drain Drain, Metal Bowl With Sight Glass
Mi Item #05811029
MFR #AMD450C-N04
Price$225.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro Mist Separator - 0.01 µm Rating, 71 scfm Air Flow Capacity, 0.5000 in Ports, Drain Cock without Auto Drain Drain, Metal Bowl With Sight Glass
Mi Item #05811029
MFR #AMD450C-N04

Mfr description
AMD450C-N04 MICRO MIST SEPARATOR
  • Micro mist separator
  • Prefilter of compressed air
  • Modular connection is possible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.75/each

Specifications

Dimensions

  • Body Size
    450C
  • Port Size
    0.5000 in

Details

  • Additional Details
    Optional element life indicator | ISO9573-1 air quality class: 1 | - | 2
  • Body Material
    Aluminum
  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    JP
  • Drain Method
    Drain Cock without Auto Drain
  • Drain Type
    Drain Cock without Auto Drain
  • Efficiency Rating
    0.3 µm
  • Element Material
    Coalescing
  • Element Type
    Coalescing
  • Filter Rating
    0.01 µm
  • Filter Type
    Micro Mist Separator
  • Flow Rate
    2000 l/min
  • Fluid Comp
    Compressed Air
  • For Use With
    Approx. Compressor Output 15HP (11kW)
  • Included Options
    Element Service Indicator
  • Material
    Aluminum
  • Maximum Air Flow
    71 scfm
  • Maximum Flow Rate
    71 scfm, 2000 l/min
  • Media Type
    Coalescing
  • Micron Rating
    0.01 µm
  • Port Gender
    Female
  • Seal Material
    NBR
  • Series
    AMD
  • Standard Cubic Feet Per Minute
    71 scfm
  • Standards Met
    -, 2, ISO9573-1 air quality class: 1, RoHS
  • Thread Standard
    NPT
  • Type
    Coalescing Micro Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)