Motion
6026-2RSR-C3

FAG (SCHAEFFLER)
6026-2RSR-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 200 mm OD, 33 mm Width, Double Sealed, Without Snap Ring
Mi Item #05811041
MFR #6026-2RSR-C3
Price$1,274.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6026-2RSR-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 200 mm OD, 33 mm Width, Double Sealed, Without Snap Ring
Mi Item #05811041
MFR #6026-2RSR-C3

Mfr description
6026-2RSR-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,274.32/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    33 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    6026-2RSR-C3
  • Internal Clearance
    C3
  • Long Description
    The 6026-2RSR-C3 is a 130 mm bore radial/deep groove ball bearing with 200 mm OD, 33 mm width, straight design, double sealed.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6026-2RSR-C3
  • Manufacturer Upc Number
    4012801275422
  • Max Rpm
    1750 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    113000 N
  • Radial Static Load Capacity
    101000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801275422
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)