Motion
1500EWM2

CAM SPRAY
1500EWM2

Pressure Washer - Electric Engine, Cold Water, 2 gal/min Flow Rate, 1500 psi Rated Pressure, 2 hp Rated Power, 20 A Amperage, 120 V Voltage, 50 ft Hose Length
MI ITEM #05811086
MFR #1500EWM2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CAM SPRAY
1500EWM2

Pressure Washer - Electric Engine, Cold Water, 2 gal/min Flow Rate, 1500 psi Rated Pressure, 2 hp Rated Power, 20 A Amperage, 120 V Voltage, 50 ft Hose Length
MI ITEM #05811086
MFR #1500EWM2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1500EWM2 COLD WATER ECONO WALL MOUNT

Specifications

  • Water Type
    Cold Water
  • Engine Type
    Electric
  • Flow Rate
    2 gpm
  • Rated Pressure
    1500 psi
  • Series/System
    Economy Wall Mount Electric Models
  • Hose Length
    50 ft
  • Rated Power
    2 hp
  • Amperage
    20 A
  • Voltage
    120 V
  • Manufacturer Product Page
  • Additional Details
    Stainless Steel wall mount bracket mounts to wall on 16" centers.Look for accessories like the wall mount swivel hose reels

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought