Motion
4050BM

CAM SPRAY
4050BM

Pressure Washer - Gas Engine, Cold Water, 5 gal/min Flow Rate, 4000 psi Rated Pressure, 480 cc Rated Power, 50 ft Hose Length
MI ITEM #05811089
MFR #4050BM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CAM SPRAY
4050BM

Pressure Washer - Gas Engine, Cold Water, 5 gal/min Flow Rate, 4000 psi Rated Pressure, 480 cc Rated Power, 50 ft Hose Length
MI ITEM #05811089
MFR #4050BM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4050BM 480 CC BRIGGS 4000 PSI 4 GPM COLD

Specifications

  • Water Type
    Cold Water
  • Engine Type
    Gas
  • Flow Rate
    5 gpm
  • Rated Pressure
    4000 psi
  • Series/System
    Master Frame Gas Models
  • Hose Length
    50 ft
  • Rated Power
    480 cc
  • Additional Details
    Triplex plunger pump with ceramic plungers and stainless steel valves-adjustable pressure-downstream chemical injection-mechanical thermal relief valve-powder coated tube frame cart with 4 - 13" foam filled tires-5 gallon fuel tank-trigger gun with heavy duty 36" wand-interchangeable tips in 0, 15, 25 and 40 degree pressure nozzles and soap tip-electric start engine with battery box-battery not included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text