Specifications
Details
- Additional DetailsGarlock packing tool Set A is a used for removing compression packing from stuffing boxes for pumps, valves and marine or boat propeller shafts, and other applications. Set A contains a combination of solid and flexible shaft extactors and hooks of various sizes. Corkscrew tips are used for most packing. Solid shaft picks are used for removal of packing that breaks up easily. All tools are made in the USA.
- ApplicationsPacking removal from stuffing box for valves, pumps, and other applications
- Harmonization Code8205598000
- Includes(1) C-1, Extra Screw tip for 7 1/2" Hook, (1) C-2, Extra Screw tip for 11" Hook, (1) Rustproof Box, (1) Wrench, (2) F-1, 7-1/2" Flexible Hooks with tips (2) F-2, 11" Flexible Hooks with tips (1) P-7, 1/8" Diameter Solid Shaft Extractor (1) P-8, 3/16" Diameter Solid Shaft Extractor (1) P-9, 5/16" Diameter Solid Shaft Extractor
- Manufacturer Upc NumberNULL
- Number Of Pieces11
- Tool TypePacking Extractor Tool Set A
- UPC_NO717744942755
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)