Motion
950266

ANSELL
950266

Apron - Neoprene Material, Black Color, 45.0000 in Long, Chemical Resistant
Mi Item #05811253
MFR #950266
Price$25.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
950266

Apron - Neoprene Material, Black Color, 45.0000 in Long, Chemical Resistant
Mi Item #05811253
MFR #950266

Mfr description
950266 ALPHATEC 56402 APRON SIZE 45, 0
  • 16-17 mil sewn-edge neoprene: Resists chemicals, oils, punctures, and abrasion
  • Nylon reinforcement: For a superb balance of comfort and personal protection
  • Sealed grommets and two-piece 48-inch poly ties: Adjustable, consistent fit
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.25/each

Specifications

Dimensions

  • Length
    45.0000 in
  • Material Thickness
    16 to 17 mil

Details

  • Color
    Black
  • Features
    16-17 mil sewn-edge neoprene: Resists chemicals, oils, punctures, and abrasion, Nylon reinforcement: For a superb balance of comfort and personal protection, Sealed grommets and two-piece 48-inch poly ties: Adjustable, consistent fit
  • Garment Type
    Apron
  • Garment Use
    Chemical Resistant
  • Material
    Neoprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)