Motion
CF400-13CSHD
4 ID CS Heavy Duty Crimp Ferrule 5.063 ID, 4-
Mi Item #05811319
MFR #CF400-13CSHD
Price$79.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 ID CS Heavy Duty Crimp Ferrule 5.063 ID, 4-
Mi Item #05811319
MFR #CF400-13CSHD

Mfr description
CF400-13CSHD CRIMP FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.24/each

Specifications

Dimensions

  • End 1 Size
    4.0000 in
  • Hose Dash Size
    64
  • Hose Diameter
    4.0000 in
  • Hose Inside Diameter
    4 in
  • Inside Diameter
    4.0000 in, 100 mm
  • Outer Diameter
    4.9531 in - 5.0000 in
  • SAE Size
    -64
  • Size
    4.0000 in
  • Weight
    2.25 lbs

Details

  • Additional Details
    Only use the crimp style shanks with the crimp style sleeves and ferrules. Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturer's products with Dixon products., 400 PSI working pressure with a minimum 4, 1 safety factor (hose burst, hose working pressure) is only achieved with Dixon carbon steel ferrule part numbers CF400-6CSHD through CF400-16CSHD on Dixon Frac Fittings, Pressure rating given at 70°F, consult Dixon for pressure rating at elevated temperatures.
  • Application
    Frac Fittings
  • Configuration
    Straight
  • Connection Type
    King Crimp
  • End 1 Style
    King Crimp
  • Fitting Connection Family
    King Crimp
  • Fitting Type
    Crimp Hose Fitting
  • For Use With
    Crimp style shanks, Dixon Frac Fittings
  • Manufacturer Catalog Number
    CF400-13CSHD
  • Manufacturer Compatibility
    Dixon
  • Material
    Steel
  • Max Operating Temperature
    70 °F
  • Maximum Operating Pressure
    400 psi
  • Maximum Working Pressure
    400 psi
  • Product Types
    Ferrule
  • Style
    Straight
  • Swivel
    Rigid
  • Thread Type
    King Crimp
  • Type
    Ferrule
  • Working Pressure
    400 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)