Motion
CS100-5SS
1 ID, 304SS Crimp Style Sleeve 1.563 ID,
Mi Item #05811370
MFR #CS100-5SS
Price$14.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 ID, 304SS Crimp Style Sleeve 1.563 ID,
Mi Item #05811370
MFR #CS100-5SS

Mfr description
CS100-5SS CRIMP SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.24/each

Specifications

Dimensions

  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Weight
    0.24 lbs

Details

  • Application
    Liquid service
  • Fitting Connection Family
    King Crimp
  • Material
    Stainless Steel
  • Working Pressure
    250 to 400 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)