Motion
Heat-Flex® CW-325 12 in x 25 ft

FLEXAUST INC
Heat-Flex® CW-325 12 in x 25 ft

Ducting Hose - 12.000 in ID, 25 ft Length, Single-ply black acrylic coated polyester fabric hose reinforced with a spring steel wire helix, Polyester Material, 3.70 psi
Mi Item #05811377
MFR #Heat-Flex® CW-325 12 in x 25 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Heat-Flex® CW-325 12 in x 25 ft

Ducting Hose - 12.000 in ID, 25 ft Length, Single-ply black acrylic coated polyester fabric hose reinforced with a spring steel wire helix, Polyester Material, 3.70 psi
Mi Item #05811377
MFR #Heat-Flex® CW-325 12 in x 25 ft

Mfr description
1601200025 12" ID X 25' CW-325 1-PLY
  • Ideal for air & fume handling applications
  • Excellent choice for overhead vehicle exhaust systems
  • Light weight & flexible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Closed Bend Radius
    8.000 in
  • Inside Diameter
    12.000 in
  • Length
    25 ft
  • Weight
    2.00 lbs/ft

Details

  • Application
    Automotive, Chemical Fume Extraction, Diesel/Engine Exhaust, Dry Cleaning, Drying Systems, Exhaust Systems, Flame Retardant, Fume Exhaust, Garage Exhaust, Glass Drying, Landfill Venting, Ozone, Paper Mills, Plastics Industry, Pollution Control, Vehicle Exhaust Systems, Welding Fume Extraction
  • Coating
    Acrylic
  • Color
    Black
  • Compression Ratio
    6:1
  • Construction
    Single-ply black acrylic coated polyester fabric hose reinforced with a spring steel wire helix
  • Hose Material
    Polyester
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1601200025
  • Manufacturer Product Page
  • Negative Pressure
    5.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Spring Steel Wire Helix
  • Series
    Heat-Flex® CW-325
  • Technical Data Sheet
  • Temperature Range
    -20 to 325 °F
  • Transported Substance
    Air, Fume
  • Working Pressure
    3.70 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)