Motion
DCS331B

DEWALT
DCS331B

DeWALT Jig Saw Blade - 20 V
Mi Item #05811430
MFR #DCS331B
Price$268.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCS331B

DeWALT Jig Saw Blade - 20 V
Mi Item #05811430
MFR #DCS331B

Mfr description
DCS331B DEWALT 20 VOLT JIGSAW TOOL ONLY
  • All-metal, lever-action, keyless blade change allows for quick and easy blade changes
  • All-metal, keyless shoe bevel with detents at 0°, 15°, 30°, and 45° provides versatility for easy bevel cutting
  • 4-position orbital action provides control of cut quality and speed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$268.29/each

Specifications

Details

  • Batteries Included
    Batteries Sold Separately
  • Power Rating
    20 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)