Motion
MPTRY-100

PCI
MPTRY-100

Flat Yoke Roller - 100 mm Roller Diameter, 30 mm Bore, 54 mm Roller Width, Sealed, Carbon Steel Material
Mi Item #05811474
MFR #MPTRY-100
Price$559.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MPTRY-100

Flat Yoke Roller - 100 mm Roller Diameter, 30 mm Bore, 54 mm Roller Width, Sealed, Carbon Steel Material
Mi Item #05811474
MFR #MPTRY-100

Mfr description
MPTRY100 PLAIN TRACK ROLLER
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc.) in response to application misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$559.84/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Overall Width
    56 mm
  • Roller Diameter  
    100 mm
  • Roller Width  
    54 mm
  • Weight
    5.94 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Finish Coating
    Plain
  • Lubrication Type
    Sealed for Life
  • Max Operating Temperature
    250 °F
  • Max Rpm
    2140 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    17573.034 lbf
  • Radial Static Load Capacity
    27188.764 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal Type
    Rubber Dual Lip
  • Series
    MPTRY
  • UPC_NO
    00841946131850
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)