Motion
9108K CR
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Open, Without Snap Ring
Mi Item #05811504
MFR #9108K CR
Price$343.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Open, Without Snap Ring
Mi Item #05811504
MFR #9108K CR

Mfr description
9108 K CR BEARING
  • Super finished raceways
  • Quiet operations
  • Extra Light 9100 Series are suited for applications having large shaft diamters and restricted housing diameters.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$343.80/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    0.039 in
  • Inner Ring Width
    0.591 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    68 mm
  • Overall Width  
    15 mm
  • Weight
    0.43 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    9108 K CR BEARING
  • Features & Benefits
    • Super finished raceways • Quiet operations • Extra Light 9100 Series are suited for applications having large shaft diamters and restricted housing diameters.
  • Internal Clearance
    P
  • Long Description
    The 9108K CR is a 40 mm bore radial/deep groove ball bearing with 68 mm OD, 15 mm width, straight design, open type.
  • Manufacturer Catalog Number
    9108K CR
  • Manufacturer Upc Number
    087796205444
  • Max Operating Temperature
    120° C
  • Maximum Operating RPM
    6250 RPM (grease), 7500 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4180 lbf
  • Radial Static Load Capacity
    2590 lbf
  • Relubricatable
    No
  • Retainer Material
    Composition material
  • Rolling Element
    Ball
  • Row Type
    Single
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Self Aligning
    No
  • Series
    9100
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796205444
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)