Motion
LT50-2-150P

DUFF-NORTON
LT50-2-150P

Linear Actuator - LT Series, Clevis Mount, 24 V Input Voltage, 5.9 in Stroke Length, 54 lb Load Capacity
MI ITEM #05811581
MFR #LT50-2-150P
Price$890.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
LT50-2-150P

Linear Actuator - LT Series, Clevis Mount, 24 V Input Voltage, 5.9 in Stroke Length, 54 lb Load Capacity
MI ITEM #05811581
MFR #LT50-2-150P

Mfr description
LT50-2-150P ACTUATOR
  • Safe operation with internal limit switches to stop motion at fully retracted and fully extended positions
  • Keyed translating tube eliminates the need for restraining torque
  • Withstand the elements with IP66 protection for rugged outdoor environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$890.06/each

Specifications

Dimensions

  • Retracted Length
    11.4000 in
  • Stroke
    5.9 in

Details

  • Body Material
    Zinc Die Cast
  • Current Draw
    2 amp
  • Duty Cycle At Rated Load
    0.2
  • Dynamic Load Capacity
    54 lbs
  • ECCN
    EAR99
  • Environment Ip Rating
    IP66
  • Input Voltage
    24 V
  • Load Capacity
    54 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    150 °F, 66 °C
  • Min Operating Temperature
    -13 °F, -25 °C
  • Mounting
    Clevis
  • Series
    LT
  • Speed At Full Load
    0.90 in/s
  • Static Load Capacity
    54 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)