Overview
Mfr description
N9696XS NINJA LITE 18 GAUGE NYLON LINER
- 18-gauge athletic grade nylon shell
- Polyurethane coated palm and fingertips
- Feather-light second skin feeling
- 30% lighter for greater tactile sensitivity
- CE score 4131
- Applications: Automotive assembly, assembly line production, automotive, carpentry, construction, farming, furniture industry, janitorial, landscaping, material handling, mechanics, shipping/receiving and warehousing
Specifications
- Glove SizeSmall
- UPC_NO30451438696029
- MaterialNylon
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data