Motion
PAK241
Spill Containment Pallet - Powder-Coated 12 Gauge Steel, 5000 lbs Load Capacity, 66 gal Sump Capacity, Dimensions: 55-1/4 x 55-1/4 x 8-3/4 in
Mi Item #05812188
MFR #PAK241
Price$2,550.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Containment Pallet - Powder-Coated 12 Gauge Steel, 5000 lbs Load Capacity, 66 gal Sump Capacity, Dimensions: 55-1/4 x 55-1/4 x 8-3/4 in
Mi Item #05812188
MFR #PAK241

Mfr description
PAK241 STEEL SPILL CONTAINMENT PALLET
  • Durable, 12-gauge steel can be bonded and grounded to control static electricity and prevent sparking while transferring or storing flammable liquids
  • Fully welded sump meets UFC requirements; catches leaks and spills to help you comply with regs and keep floors slip-free
  • Powder-coating guards against rust and corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,550.46/each

Specifications

Dimensions

  • Dimensions
    55-1/4 x 55-1/4 x 8-3/4 in
  • Height
    8.7500 in
  • Length
    55.2500 in
  • Weight
    210 lbs
  • Width
    55.2500 in

Details

  • Color
    Black
  • Drain
    Includes .5000 in NPT Drain
  • Load Capacity
    5000 lbs
  • Material
    Powder-Coated 12 Gauge Steel
  • Number Of Drums
    4
  • Number of Grates
    1
  • Sump Capacity
    66 gal (US)
  • Type
    Spill Containment Pallet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)