Motion
68963

3M
68963

Two Part Structural Adhesive - 45 mL
MI ITEM #05812218
MFR #68963
Price$21.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
68963

Two Part Structural Adhesive - 45 mL
MI ITEM #05812218
MFR #68963

Mfr description
00-051115-68963-5 45 ML ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 5 minute work life with 20 minutes to structural strength
  • Durable bond with excellent shear, peel and high impact strength
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$21.81/each

Specifications

Dimensions

  • Package Size
    45 mL
  • Shear Strength
    4100 psi

Details

  • Color
    Green
  • Manufacturer Stock Number
    62285614459
  • Manufacturer Upc Number
    00051115689635
  • Mix Ratio
    10:1
  • Operating Temperature Range
    -20 to 180 °F
  • Type
    Structural Adhesive
  • UPC_NO
    00051115689635
  • Viscosity
    75000 cP
  • Work Time
    5 min

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)