Motion
8410NS

3M
8410NS

3M™ Scotch-Weld™ Two Part Structural Adhesive - 45 mL, Cartridge, Cure Time 24 hrs
Mi Item #05812222
MFR #8410NS
Price$30.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8410NS

3M™ Scotch-Weld™ Two Part Structural Adhesive - 45 mL, Cartridge, Cure Time 24 hrs
Mi Item #05812222
MFR #8410NS

Mfr description
00-051115-70994-4 GREEN ADHESIVE 45 ML
  • For industrial/occupational use only. Not for consumer sale or use.
  • 11 minute work life with 36 minutes to structural strength
  • Durable bond with excellent shear, peel and high impact strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$30.55/each

Specifications

Dimensions

  • Package Size
    45 mL
  • Shear Strength
    4100 psi
  • Shelf Life
    18 months

Details

  • Color
    Green
  • Cure Time
    24 hrs
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Stock Number
    7100024055
  • Manufacturer Upc Number
    00051115709944
  • Mix Ratio
    10:1
  • Operating Temperature Range
    175 °F
  • Package Qty
    12
  • Package Type
    Cartridge
  • Type
    Structural Adhesive
  • UPC_NO
    00051115709944
  • Viscosity
    70000 cP
  • Viscosity Class
    Non-Sag
  • Work Time
    10 min
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)