Motion
8410NS

3M
8410NS

3M™ Scotch-Weld™ Two Part Structural Adhesive - 55 gal, Drum, Cure Time 24 hrs
Mi Item #05812225
MFR #8410NS
Price$30,243.92/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8410NS

3M™ Scotch-Weld™ Two Part Structural Adhesive - 55 gal, Drum, Cure Time 24 hrs
Mi Item #05812225
MFR #8410NS

Mfr description
00-051115-71101-5 ADHESIVE PART B 55 GL
  • For industrial/occupational use only. Not for consumer sale or use.
  • 11 minute work life with 36 minutes to structural strength
  • Durable bond with excellent shear, peel and high impact strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$30,243.92/dr

Specifications

Dimensions

  • Package Size
    55 gal (US)
  • Shear Strength
    4100 psi
  • Shelf Life
    18 months

Details

  • Color
    Green
  • Container Type
    Drum B
  • Cure Time
    24 hrs
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Stock Number
    7100084532
  • Manufacturer Upc Number
    00051115711015
  • Mix Ratio
    10:1
  • Operating Temperature Range
    175 °F
  • Package Qty
    1
  • Package Type
    Drum
  • Type
    Structural Adhesive
  • UPC_NO
    00051115711015
  • Viscosity
    70000 cP
  • Viscosity Class
    Non-Sag
  • Work Time
    10 min
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)