Motion
00-051115-69042-6 HELICAL NZL ORG 490 ML

3M
00-051115-69042-6 HELICAL NZL ORG 490 ML

3M™ Scotch-Weld™ EPX Mixing Nozzle, Helical Orange, 490 mL, High Throughput, 36 nozzles/case
MI ITEM #05812237
MFR #00-051115-69042-6 HELICAL NZL ORG 490 ML
Price$8.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00-051115-69042-6 HELICAL NZL ORG 490 ML

3M™ Scotch-Weld™ EPX Mixing Nozzle, Helical Orange, 490 mL, High Throughput, 36 nozzles/case
MI ITEM #05812237
MFR #00-051115-69042-6 HELICAL NZL ORG 490 ML

Mfr description
00-051115-69042-6 HELICAL NZL ORG 490 ML
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides thorough mixing and precise placement of two-component structural adhesives
  • Tapered tip can be cut for bead size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.43/each

Specifications

Details

  • Application
    Mixing Nozzle
  • Color
    Orange
  • Manufacturer Upc Number
    00051115690426
  • Mix Ratio
    10:1
  • Nozzle Type
    Helical Mixing Nozzle
  • Package Quantity
    36
  • UPC_NO
    00051115690426

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)