Motion
00-051115-69044-0 EPX 10:1 PLUNGER

3M
00-051115-69044-0 EPX 10:1 PLUNGER

3M™ Scotch-Weld™ EPX 10:1 Plunger for EPX Plus II Applicator, 45 mL, 10/case
Mi Item #05812239
MFR #00-051115-69044-0 EPX 10:1 PLUNGER
Price$22.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00-051115-69044-0 EPX 10:1 PLUNGER

3M™ Scotch-Weld™ EPX 10:1 Plunger for EPX Plus II Applicator, 45 mL, 10/case
Mi Item #05812239
MFR #00-051115-69044-0 EPX 10:1 PLUNGER

Mfr description
00-051115-69044-0 EPX 10:1 PLUNGER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides even pressure for dispensing different mix ratios
  • Correct mixing maximizes effectiveness and minimizes waste
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.96/each

Specifications

Details

  • Color
    Black
  • Manufacturer Upc Number
    00076308863913
  • Product Type
    Industrial Adhesive Application Equipment & Parts
  • UPC_NO
    00051115690440
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)