Overview
Mfr description
P00607,PL5120-025-0501-19.0,GEAR REDUCER
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP00607
- Manufacturer Upc Number884107074306
- UPC_NO884107074306
- Weight8.7589 kg, 19.31 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data