Motion
GSC-325-Z
Set Screw Collar - Solid, Steel, 3.2500 in Bore, 4.2500 in OD, 1.1250 in Width
Mi Item #05812334
MFR #GSC-325-Z
Price$54.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Steel, 3.2500 in Bore, 4.2500 in OD, 1.1250 in Width
Mi Item #05812334
MFR #GSC-325-Z

Mfr description
GSC-325-Z 3-1/4" SET COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.02/each

Specifications

Dimensions

  • Bore Diameter
    3.2500 in
  • Outside Diameter
    4.2500 in
  • Weight
    2.1875 lbs
  • Width
    1.1250 in

Details

  • Construction
    Solid
  • Finish Coating
    Zinc Plated
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    GSC-325-Z
  • Manufacturer Upc Number
    044861635230
  • Material
    Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861635230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)