Motion
TB206-20U
Tapped Base Pillow Block Unit - Tapped Base, 1-1/4 in Bore
MI ITEM #05812463
MFR #TB206-20U
Your Price$54.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapped Base Pillow Block Unit - Tapped Base, 1-1/4 in Bore
MI ITEM #05812463
MFR #TB206-20U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$54.92/each(List $68.66)

Overview

Mfr description
TB206-20U TAPPED BASED PILLOW BLOCK

Specifications

  • Mounting Type
    Tapped Base
  • Bore Diameter
    1-1/4 in
  • UPC_NO
    80067514702
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text