Motion
TF06K207-A00X086

THOMSON (ALTRA)
TF06K207-A00X086

MFBall Screw Drive, Ball Guide, Non-Preloaded, 664 mm Stroke, Single Standard Carriage, 1 m/s - For Use With Thomson Linear Products, MF Series
Mi Item #05812505
MFR #TF06K207-A00X086
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
TF06K207-A00X086

MFBall Screw Drive, Ball Guide, Non-Preloaded, 664 mm Stroke, Single Standard Carriage, 1 m/s - For Use With Thomson Linear Products, MF Series
Mi Item #05812505
MFR #TF06K207-A00X086

Mfr description
TF06K207-A00X86 RAPIDTRACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    930 mm

Details

  • Country of Origin
    Mexico
  • Measurement Standard
    Metric
  • Product Types
    Linear Unit
  • Series
    MF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)