Motion
20311 1-1/2 X 1-1/2 50 GRIT BELT 100 PER CASE

3M
20311 1-1/2 X 1-1/2 50 GRIT BELT 100 PER CASE

Belt - Coarse Grade, 50 Grit, 1.5000 in Diameter, 1.5000 in Wide
Mi Item #05812518
MFR #20311 1-1/2 X 1-1/2 50 GRIT BELT 100 PER CASE
Price$2.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
20311 1-1/2 X 1-1/2 50 GRIT BELT 100 PER CASE

Belt - Coarse Grade, 50 Grit, 1.5000 in Diameter, 1.5000 in Wide
Mi Item #05812518
MFR #20311 1-1/2 X 1-1/2 50 GRIT BELT 100 PER CASE

Mfr description
20311 1-1/2 X 1-1/2 50 GRIT BELT 100 PER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • Ceramic/aluminum oxide blend offers excellent cut rate and life for increased performance over traditional abrasives when sanding on whitewood and metal substrates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.75/each

Specifications

Dimensions

  • Backing Weight
    X Weight
  • Band Diameter
    1.5000 in
  • Band Width
    1.5000 in
  • Height
    1.5000 in, 38.10 mm
  • Length
    1.5000 in, 38.10 mm
  • Weight
    0.023 lb
  • Width
    1.5000 in, 38.10 mm
  • Width/Diameter
    1.5000 in, 38.10 mm

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Abrasive Type
    Ceramic Aluminum Oxide
  • Backing Material
    Cotton Cloth
  • Compatible Tool
    Die Grinders, Inline Sanders, Rotary Drill
  • Country of Origin
    US
  • Grade
    Coarse
  • Grit Number
    50
  • Manufacturer Stock Number
    60440126831
  • Manufacturer Upc Number
    00051141203119
  • Number Of Pieces
    100
  • UPC_NO
    00051141203119
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)