Motion
H 2318 E/L73

SKF
H 2318 E/L73

Adapter Sleeve - 80 mm Bore Dia., M90x2 Thread Size
Mi Item #05812561
MFR #H 2318 E/L73
Price$481.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 2318 E/L73

Adapter Sleeve - 80 mm Bore Dia., M90x2 Thread Size
Mi Item #05812561
MFR #H 2318 E/L73

Mfr description
H2318E/L73 METRIC ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$481.82/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Thread Size  
    M90x2

Details

  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)