1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
LOR 639
80 mm Bore, Aluminium Material, 101.72 mm OD, 1.0000 in Overall Width
MI ITEM #
05812566
MFR #
LOR 639
List Price
$319.36
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF LOR 639
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
LOR 639
80 mm Bore, Aluminium Material, 101.72 mm OD, 1.0000 in Overall Width
MI ITEM #
05812566
MFR #
LOR 639
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$319.36
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
LOR639 METRIC SEAL
Specifications
Width
1.0000 in, 25.40 mm
Outside Diameter
101.72 mm
Overall Width
1.0000 in
Material
Aluminium
Bore Diameter
80 mm
Series
SAF/SAW
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought