Motion
22906P-406
Weatherhead 229 P Series Crimp Hose Fittings SAE 45 Flare Female Swivel
MI ITEM #05812653
MFR #22906P-406
List Price$10.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 229 P Series Crimp Hose Fittings SAE 45 Flare Female Swivel
MI ITEM #05812653
MFR #22906P-406

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.96/each for your price

Overview

Mfr description
22906P-406 COLL-O-CRIMP CPLG
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    SAE 45° Flare Female Swivel
  • End Gender
    Female
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Connection 1 Short Name
    SAE 45
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    0.81 in
  • Description Keyword
    5/16 in Line/Hose/Tube x 5/8–18 SAE 45
  • Length
    1.80 in
  • Overall Length
    1.80 in
  • Manufacturer Catalog Number
    22906P-406
  • Manufacturer Upc Number
    757522679688
  • UPC_NO
    757522679688
  • Finish
    DURA-KOTE
  • Application
    Medium pressure air, fuel, grease, oil, truck and power steering lines.
  • End 1 Size
    5/8 in
  • End 1 Thread
    5/8-18
  • Hex Size
    0.75 in
  • End 1 Style
    Line/Hose/Tube
  • Inside Diameter
    0.25 in
  • Height
    0.87 in
  • Angle
    180 °
  • Weight
    0.10 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.10 lb
  • End 1 Type
    SAE 45
  • End 2 Thread
    5/8–18
  • Hose Dash Size
    -6
  • Width
    0.79 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought