1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
48910
0.1563 in, High Speed Steel Material, 1.0000 in Flute, 118 ° Point Angle
MI ITEM #
05812712
MFR #
48910
List Price
$10.89
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
GREENFIELD INDUSTRIES 48910
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
48910
0.1563 in, High Speed Steel Material, 1.0000 in Flute, 118 ° Point Angle
MI ITEM #
05812712
MFR #
48910
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$10.89
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
48910 157 L 5/32 LEFT HAND SCREW MACH DR
Specifications
Drill Bit Size
0.1563 in
Flute Length
1.0000 in
Material
High Speed Steel
Point Angle
118 °
Point Type
Radial
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought