Motion
MTE-145T
Slewing Ring - MT Series, Four-Point Contact, External Gear, 5.7090 in, 145 mm ID, 12.2860 in OD, 1.9680 in Width
Mi Item #05813019
MFR #MTE-145T
Price$4,144.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slewing Ring - MT Series, Four-Point Contact, External Gear, 5.7090 in, 145 mm ID, 12.2860 in OD, 1.9680 in Width
Mi Item #05813019
MFR #MTE-145T

Mfr description
MTE-145T SLEWING RING BEARING
  • Ideally suited for applications such as truck mounted cranes, hoists, and non-precision industrial tables and positioners
  • Available from stock
  • Ball pitch diameters from 9 in to 40 in and moment load ratings up to 870,000 ft.-lbs.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,144.64/each

Specifications

Dimensions

  • Bolt Circle Diameters
    10.6300 in, 6.6930 in, 170 mm, 270 mm
  • Diametral Pitch
    5/7
  • Inside Diameter  
    5.7090 in, 145 mm
  • Outside Diameter  
    12.2860 in
  • Overall Width  
    1.9680 in
  • Pitch Diameter
    12.0000 in, 304.80 mm
  • Weight
    38 lbs, 17.237 kg

Details

  • Closure Type
    Sealed
  • Gear Tooth Load Capacity
    31760.3 N
  • Gear Type
    External Gear
  • Manufacturer Upc Number
    662729465173
  • Number of Gear Teeth
    60
  • Number Of Mounting Holes
    32
  • Product Type
    Slewing Rings
  • Series
    MT
  • Type Of Bearing
    Four-Point Contact
  • UPC_NO
    662729465173
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)