Motion
207LS-Z7/20' WIRE ROPE LANYARD

MILLER BY HONEYWELL
207LS-Z7/20' WIRE ROPE LANYARD

Lanyard - Material: Wire, 20 ft Long, Shock-Absorbing Lanyard LanyardStrap
MI ITEM #05813113
MFR #207LS-Z7/20' WIRE ROPE LANYARD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
207LS-Z7/20' WIRE ROPE LANYARD

Lanyard - Material: Wire, 20 ft Long, Shock-Absorbing Lanyard LanyardStrap
MI ITEM #05813113
MFR #207LS-Z7/20' WIRE ROPE LANYARD

Mfr description
207LS-Z7/20' WIRE ROPE LANYARD 20'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    20 ft
  • Length Adjustment
    Not Adjustable

Details

  • Anchorage Connection
    Snap Hook
  • Harness Connection
    Snap Hook
  • Material
    Wire

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)