Motion
VQ7-6-FG-S-3Z-Q

SMC CORP OF AMERICA
VQ7-6-FG-S-3Z-Q

Solenoid-Operated Air Control Valve - 4-Way, 2 Position Single, 24 V dc, 1 Solenoid, DIN Terminal, Without Subplate, Without Subplate, w/o Sub-plate Threads
Mi Item #05813243
MFR #VQ7-6-FG-S-3Z-Q
Price$95.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ7-6-FG-S-3Z-Q

Solenoid-Operated Air Control Valve - 4-Way, 2 Position Single, 24 V dc, 1 Solenoid, DIN Terminal, Without Subplate, Without Subplate, w/o Sub-plate Threads
Mi Item #05813243
MFR #VQ7-6-FG-S-3Z-Q

Mfr description
VQ7-6-FG-S-3Z-Q VALVE, ISO, DBL SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.00/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Actuation
    2 Position Single
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Without Subplate
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    w/o Sub-plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)