Motion
ARBF3000-00-B-2-P

SMC CORP OF AMERICA
ARBF3000-00-B-2-P

ARBF3000-00-B-2-P AIR REGULATOR
Mi Item #05813246
MFR #ARBF3000-00-B-2-P
Price$288.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARBF3000-00-B-2-P

ARBF3000-00-B-2-P AIR REGULATOR
Mi Item #05813246
MFR #ARBF3000-00-B-2-P

Mfr description
ARBF3000-00-B-2-P AIR REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.84/each

Specifications

Dimensions

  • Weight
    1.6902 lbs

Details

  • Adjuster Type
    Knob
  • Backflow Function
    With Relieving
  • Fluid Comp
    Air
  • Included Options
    Built-In Backflow Mechanism
  • Mounting Type
    Modular
  • Relief Function
    Relieving
  • Series/System
    AR
  • Valve Seal Material
    HNBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)