Motion
VV5FS5-10-021-06

SMC CORP OF AMERICA
VV5FS5-10-021-06

Vv5fs5, Manifold for Vfs5000 Sery - 5-Way, Base Mounted, 3/4 in
Mi Item #05813248
MFR #VV5FS5-10-021-06
Price$139.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5FS5-10-021-06

Vv5fs5, Manifold for Vfs5000 Sery - 5-Way, Base Mounted, 3/4 in
Mi Item #05813248
MFR #VV5FS5-10-021-06

Mfr description
VV5FS5-10-021-06 MFLD, VFS5 10 SERIES
  • Type: Plug-in: w/terminal block, w/multi-connector, w/d-sub connector, serial interface type;Non plug-in: grommet terminal/DIN connector
  • Maximum stations available as standard: 11 (depending on style)
  • Threads: Rc(PT), G(PF), NPT, NPTF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.88/each

Specifications

Dimensions

  • Inlet Size
    0.7500 in
  • Outlet Size
    0.7500 in, 20 mm
  • Port Size
    3/4 in
  • Port Size - Exhaust
    0.7500 in
  • Subplate Port Size
    20 mm

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    VFS5000
  • Manifold Port(s)
    0.7500 in
  • Manufacturer Product Page
  • Maximum Temperature
    60 °C
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Stations
    6
  • Operating Medium
    Air
  • Piping Type
    Base Mounted
  • Seal Material
    Metal
  • Series
    VFS
  • Standards Met
    RoHS
  • Unit Specification
    Manifold
  • Valve Series
    VFS5000
  • Wetted Parts Material
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)