Motion
TFP2814A TFPSCTFK 2-1/2

KRAFT POWER
TFP2814A TFPSCTFK 2-1/2

Fluid Coupling - Size: 19, 565 mm O.D., 200 hp Max, 1800 rpm Max, Fill Type: Delay, Gear Coupling Mounting, CCKCG Series
MI ITEM #05813304
MFR #TFP2814A TFPSCTFK 2-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KRAFT POWER
TFP2814A TFPSCTFK 2-1/2

Fluid Coupling - Size: 19, 565 mm O.D., 200 hp Max, 1800 rpm Max, Fill Type: Delay, Gear Coupling Mounting, CCKCG Series
MI ITEM #05813304
MFR #TFP2814A TFPSCTFK 2-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
19CCKCG FIXED FILLED FLUID COUPLING

Specifications

  • Fluid Coupling Size Code
    19
  • Fill Type
    Delay
  • Fluid Type
    Oil
  • Coupling Outside Diameter
    565 mm
  • Max Rpm
    1800 rpm
  • Max Horsepower
    200 hp
  • Series
    CCKCG
  • Mounting Type
    Gear Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought